
Anton 24in. Medium Base Pendant, Satin Nickel Finish, Jute Shade
Mfr # ANP2432MBSN-JT
Zoro # G408661114
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
7.5
Length
24
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANP2432MBSN-JT
Zoro #
G408661114
UPC #
037949496793
Country of Origin
China
Dimensions
Height
7.5
Length
24
Width
10
Cord Length
108"
Details
Color
Brown
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
31
Item
Pendant
Finish
Satin Nickel, Jute, White
Fixture Type
Pendant
Dimmable
Yes
Material
Steel, LumaFuse, Acrylic
Watts
25
Series
Anton
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | The canopy fits over a standard junction box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.