Zoro Homepage

Anton 30in. LED Flush Mount, Jute Shade

  • Mfr # ANF3044L5AJUD-JT

  • Zoro # G908660952


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Jute, White
Length
30
Lamp Type
Integrated LED
Voltage
120V-277V
Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANF3044L5AJUD-JT
Zoro #
G908660952
UPC #
037949496632
Country of Origin
China

Dimensions

Length
30
Width
10
Height
9.5

Details

Housing Finish
Jute, White
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
5400
Watts
60
Dimmable
Yes
Finish
Jute, White
Item
Flush Mount
Series
Anton
Color
Brown
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Number of LEDs
1
Housing Material
LumaFuse, Acrylic
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Modern single drum ceiling fixture features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.