
Anton 30in. Medium Base Pendant, Satin Nickel Finish, Jute Shade
Mfr # ANP3044MBSN-JT
Zoro # G808661110
product price:Â $558.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
9.5
Length
30
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANP3044MBSN-JT
Zoro #
G808661110
UPC #
037949496878
Country of Origin
China
Dimensions
Height
9.5
Length
30
Width
12
Cord Length
108"
Details
Color
Brown
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
41
Item
Pendant
Finish
Satin Nickel, Jute, White
Dimmable
Yes
Watts
25
Series
Anton
Material
Steel, LumaFuse, Acrylic
Fixture Type
Pendant
Bulb Type
Incandescent
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.