Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex 27" LED Vanity - Espresso - Linen White

  • Mfr # APV270520LAJD2ES-LW

  • Zoro # G504985589


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Height
4.25
Length
26.5
Width
6
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APV270520LAJD2ES-LW
Zoro #
G504985589
UPC #
037949467793
Country of Origin
China

Dimensions

Height
4.25
Length
26.5
Width
6

Details

Item
Vanity Light
Color
Espresso
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
Fabric, Acrylic
Shade Type
Rectangular
Shade Color Family
Linen White
Color Temp.
3000K/3500K/4000K
Dimmable
Yes
Lamp Included
Yes
Series
Apex
Housing Material
Wood, Fabric, Acrylic
Lamp Quantity
1
Lamp Watts
26
Max. Fixture Wattage
26W
Finish
Espresso
Fixture Type
Vanity Light
Includes
Light Bulb
Power Source
Hardwired
Lumens
2000
Watts
26
Color Temperature
3000K/3500K/4000K
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED

Description

Sleek, contemporary, and practical, the AFX Apex LED Vanity Light is the finishing touch you need in your bathroom. This horizontal vanity light fixture features a solid wood accent bar and an easy-to-clean LumaFuseTM laminated fabric/acrylic shade. This bathroom vanity light is available in two finishes and three different sizes, so you can select the best option for your space. | 3-in-1 CCT,cETLus,Dimmable,ADA | Solid wood accent bars grace this contemporary LED Vanity. Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. White bottom and top acrylic diffuser disperses the light. Available in two finishes and three sizes. | Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.