
Apex 27in. LED Pendant, Espresso Finish, Jute Shade
Mfr # APP2432L5AJUDES-JT
Zoro # G208661116
product price:Â $616.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
5.5
Length
27.15
Housing Finish
Satin Nickel, Jute, Espresso, White
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APP2432L5AJUDES-JT
Zoro #
G208661116
UPC #
37949497295
Country of Origin
China
Dimensions
Height
5.5
Length
27.15
Width
12
Cord Length
108"
Details
Color
Brown
Housing Finish
Satin Nickel, Jute, Espresso, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Jute, Espresso, White
Material
Steel, LumaFuse, Poplar Wood, Acrylic
Watts
42
Lumens Per Watt
3200
Dimmable
Yes
Fixture Type
Pendant
Includes
Light Bulb
Series
Apex
Color Temperature
2700K/3000K/3500K/4000K/5000K
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Lumens
3200
Power Source
Hardwired
Description
Solid wood accent bars grace this contemporary pendant. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.