Zoro Homepage

Apex 33in. Medium Base Flush Mount, Espresso Finish, Jute Shade

  • Mfr # APF3044MBES-JT

  • Zoro # G408661107


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Espresso, Jute, White
Length
33.33
Lamp Type
Incandescent
Voltage
120V
Height
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF3044MBES-JT
Zoro #
G408661107
UPC #
037949497257
Country of Origin
China

Dimensions

Length
33.33
Width
12
Height
7.25

Details

Housing Finish
Espresso, Jute, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Espresso, Jute, White
Item
Flush Mount
Housing Material
Poplar Wood, LumaFuse, Acrylic
Color
Brown
Number of LEDs
4
Fixture Type
Flush Mount
Series
Apex
Power Source
Hardwired
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp

Description

Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.