Zoro Homepage

Apex 33in. Medium Base Pendant, Espresso Finish, Linen White Shade

  • Mfr # APP3044MBES-LW

  • Zoro # G708661128


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.75
Length
33.33
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP3044MBES-LW
Zoro #
G708661128
UPC #
37949497424
Country of Origin
China

Dimensions

Height
6.75
Length
33.33
Width
14
Cord Length
108"

Details

Color
White
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Item
Pendant
Finish
Satin Nickel, Linen White, Espresso, White
Watts
25
Series
Apex
Fixture Type
Pendant
Dimmable
Yes
Material
Steel, LumaFuse, Poplar Wood, Acrylic
Bulb Type
Incandescent
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp

Description

Solid wood accent bars grace this contemporary pendant. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.