Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Midnight La 24.75in 3-Light Matte Black Modern Indoor Wall Sconce with Clear Glass Shades
- Mfr # D222M-3B-MB
- Zoro # G610385297
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D222M-3B-MB
- Zoro #
- G610385297
- UPC #
- 046335098459
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Matte Black
- Number of Lights
- 3
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
A fresh approach to Urban chic, our Midnight LA collection is the perfect blending of modern sleekness and edgy flair. Blending the bold lushness of the glass with the excessive simplicity of the fixture lines, it offers simplicity and function layered in elements of warmth in the richness of the Matte Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.