Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Jute Shade

  • Mfr # APB3940L30ENWG-JT

  • Zoro # G505831403


product price:  $475.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Housing Material
90% LumaFuse 10% Wood
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB3940L30ENWG-JT
Zoro #
G505831403
UPC #
37949466321
Country of Origin
China

Details

Lamp Included
Yes
Housing Material
90% LumaFuse 10% Wood
Voltage
120V

Description

Sleek and modern, the AFX 38” LED Overbed Wall Light with Weathered Grey Finish and Jute Shade is a great addition to any modern or contemporary home. This wall light includes a 4-way pull switch, a solid wood accent band, and a white acrylic top and bottom diffuser. The light also features a LumaFuseTM laminated fabric/acrylic front shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.