Shop BESA LIGHTING
See all product information
Create Account
Tamburo 7 Wall Sconce, Amber Cloud, Bronze Cap Finish, 1x75W Incandescent
- Mfr # 704218-BR
- Zoro # G206140149
product price:
$
261.00
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704218-BR
- Zoro #
- G206140149
- UPC #
- 767893501389
- Country of Origin
- China
Dimensions
- Height
- 11.75
- Length
- 7
Details
- Fixture Voltage
- 120V
- Glass Color
- Beige
- Housing Material
- Steel
- Lamp Type
- A19
- Bulb Technology
- Standard
- Fixture Wattage
- 75W
- Housing Finish
- Bronze
- Lamp Quantity
- 1
- Color
- Amber Cloud
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.