Apex 50" LED Overbed Wall Light - Espresso Finish - Jute Shade

  • Mfr # APB5154L30ENES-JT

  • Zoro # G005831446


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.375
Width
12.5
Finish
Espresso
Housing Material
90% LumaFuse 10% Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB5154L30ENES-JT
Zoro #
G005831446
UPC #
37949466338
Country of Origin
China

Dimensions

Height
4.375
Width
12.5
Length
50

Details

Fixture Type
Wall Light
Finish
Espresso
Item
Wall Light
Housing Material
90% LumaFuse 10% Wood
Voltage
120V
Lamp Included
Yes
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Lumens
5400
Power Source
Hardwired
Bulb Type
Integrated LED
Watts
80
Shade Type
Rectangular

Description

Sleek and modern, the AFX 50” LED Overbed Wall Light with Espresso Finish and Jute Shade is a great addition to any modern or contemporary home. This wall light includes a 4-way pull switch, a solid wood accent band, and a white acrylic top and bottom diffuser. The light also features a LumaFuseTM laminated fabric/acrylic front shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.