
Apex - Vanity Light Fixture - 4 Ft, Width: 5.5"
Mfr # APV510540LAJD2WG-LW
Zoro # G1241294
product price: $493.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Length
4.25"
Material
Fabric, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APV510540LAJD2WG-LW
Zoro #
G1241294
UPC #
37949466444
Country of Origin
United States
Dimensions
Length
4.25"
Height
4
Width
9.4
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Weather Grey
Material
Fabric, Acrylic
Watts
49
Voltage
120V-277
Type
Vanity
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000/3500/4000
Description
Apex - Vanity Light Fixture - 4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.