
Archer Flushmount - Black - Clear
Mfr # ACF13BK
Zoro # G2113226
product price: $88.00
/ea
Free Shipping & Returns
Key Features
Width
7.5
Voltage
120V
Height
3.88
Watts
60
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACF13BK
Zoro #
G2113226
UPC #
037949468561
Country of Origin
China
Dimensions
Width
7.5
Height
3.88
Details
Voltage
120V
Watts
60
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Shade Type
Cylinder
Damp/Wet Rating
RoHS,ETL Damp
Power Source
Hardwired
Bulb Type
Incandescent
Description
Industrial style ceiling light can be used in various applications including corridors, baths and public spaces.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.