Zoro Homepage

Arlo LED 3-Light Vanity, Voltage: 12V

  • Mfr # ARLV250418L35D1SN

  • Zoro # G1241477


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Height
4
Length
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLV250418L35D1SN
Zoro #
G1241477
UPC #
37949445517
Country of Origin
China

Dimensions

Height
4
Length
3.75"
Width
6

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Material
Acrylic
Watts
30
Type
Vanity
Voltage
120V
Includes
Light Bulb
Color Designation
ETL Damp
Bulb Type
LED
Color Temperature
3500K

Description

Arlo LED 3-Light Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.