Shop CORBETT LIGHTING
See all product information
Create Account
Coralie 4 Light Chandelier 21 In. Vintage Gold Leaf
- Mfr # 434-18-VGL
- Zoro # G015447552
product price:Â
$
2,929.00
/ea
Free Shipping & Returns
Key Features
Bulb Included
No
Width
21 in
Shade Material
Capiz
Voltage
120V
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-18-VGL
- Zoro #
- G015447552
- UPC #
- 782042455177
- Country of Origin
- Philippines
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 17.5 in
- Canopy Width
- 5 in
Details
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Bulb Included
- No
- Shade Material
- Capiz
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Material
- Steel
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 4
- Designer
- Corbett Standard
- Battery Included
- No
- Slope Compatible
- No
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.