Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlo LED 4-Light Vanity, Watts: 40

  • Mfr # ARLV330424L35MVSN

  • Zoro # G1241416


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Satin Nickel
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLV330424L35MVSN
Zoro #
G1241416
UPC #
037949446750
Country of Origin
China

Dimensions

Height
4
Width
7
Length
3.75"

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Satin Nickel
Type
Vanity
Material
Acrylic
Watts
40
Voltage
120V-277
Includes
Light Bulb
Bulb Type
LED
Color Temperature
3500K
Color Designation
ETL Damp

Description

Arlo LED 4-Light Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.