Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rian 3 Light Floor Lamp, Patina Brass, 13.25 In x 55 In
- Mfr # PFL1055-PBR
- Zoro # G815577152
product price:Â
$
1,160.00
/ea
Key Features
Height
55 in
Length
13.25 in
Number of Bulbs
3
Material
Natural Woven
Bulb Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1055-PBR
- Zoro #
- G815577152
- UPC #
- 197292115663
- Country of Origin
- Viet Nam
- Number of Bulbs
- 3
- Material
- Natural Woven
- Bulb Type
- E26 Medium Base
- Collection
- Troy-Standard
- Item
- Floor Lamp
- Max. Wattage
- 30 W
- Features
- Clean with soft, damp cloth
- Switch
- On/Off Switch On Cord
- Color
- Patina Brass
- Voltage
- 120 V
- Battery Included
- No
- Includes
- Fixture, Hardware
Dimensions
- Height
- 55 in
- Length
- 13.25 in
- Width
- 13.25 in
- Cord Length
- 144 in
Description
Repetitive geometric shapes drawn from mid-century motifs create an eye-catching totemic stack in the Rian floor lamp. Each natural wicker bowl is individually lit, allowing a soft diffusion of light through the textural weave. With an impressive height of 55 inches, this 3-light floor lamp makes for a striking sculptural addition to any room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.