
Arlo LED Sconce, Watts: 10
Mfr # ARLS050407L35MVSN
Zoro # G1241407
product price: $76.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Watts
10
Type
Wall Sconce
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARLS050407L35MVSN
Zoro #
G1241407
UPC #
037949446736
Country of Origin
China
Dimensions
Length
3.5"
Height
5
Width
4
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Watts
10
Type
Wall Sconce
Material
Acrylic
Voltage
120V-277
Includes
Light Bulb
Color Designation
ETL Damp
Color Temperature
3500K
Bulb Type
LED
Description
Arlo LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.