Arcata 6 Light Chandelier, Vintage Gold Leaf, 39.5 In x 15 In
- Mfr # F2040-VGL
- Zoro # G815620834
product price:Â
$
2,094.00
/ea
Key Features
Lamp Type
E12 Candelabra Base
Fixture Wattage
60 W
Collection
Troy-Standard
Height
15 in
Description/Special Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2040-VGL
- Zoro #
- G815620834
- UPC #
- 197292115168
- Country of Origin
- Philippines
- Item
- Chandelier
- Lamp Type
- E12 Candelabra Base
- Fixture Wattage
- 60 W
- Color
- Vintage Gold Leaf
- Number of Lights
- 6
- Collection
- Troy-Standard
- Description/Special Features
- Clean with soft, damp cloth
- Material
- Iron
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Slope Ceiling Adaptable
- No
- Battery Included
- No
Dimensions
- Height
- 15 in
- Width
- 39.5 in
- Length
- 39.5 in
- Cord Length
- 144 in
Description
A fresh take on a botanic motif, the Arcata family features sculptural, romantic silhouettes with highly tactile, hand-worked finishes. The gentle sweeping arms transition from square to round, creating a dynamic look that complements the floral forms. Arcata is available as a 1-light sconce and 6 or 8-light chandeliers with the choice between contemporary Gesso White or a luxurious Vintage Gold Leaf finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.