Arren - LED Pendant - Light Antique Brass
- Mfr # ARNP17LAJD4LB
- Zoro # G922985307
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable
Yes
Collection Name
Arren
Shade Depth
7 in
Color
Light Antique Brass, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARNP17LAJD4LB
- Zoro #
- G922985307
- UPC #
- 037949513827
- Country of Origin
- China
Dimensions
- Shade Depth
- 7 in
- Width
- 17.25 in
- Shade Width
- 7 in
- Height
- 22.38 in
- Shade Height
- 7 in
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Collection Name
- Arren
- Item
- Pendant
- Color
- Light Antique Brass, White
- Material
- Steel, Glass
- Shade Material
- Glass
- System Type
- Hardwired
- Shade Color
- White
- Lamp Type
- Integrated LED
- Hanging Type
- Cord
- Housing Material
- Steel
- Finish
- Light Antique Brass
- Wattage Equivalency
- 290 W
- Light Fixture Shape
- Single Drop Pendant
- Lumens
- 2900 lm
- Voltage
- 120V to 277V
Description
The Arren LED Pendant combines sleek contemporary styling with a steel and glass design. It features a 9 ft. adjustable fabric cord, making it ideal for any modern or transitional space. Perfect for hallways or foyers, it offers a blend of style and functionality with its integrated LED and sloped ceiling compatibility.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.