Vista 1-Light Pendant, Clear Glass Shade, Satin Nickel Finish
- Mfr # VSAP05MBSN
- Zoro # G014704236
product price:
$
88.00
/ea
Key Features
Color
Nickel
Height
4.7 in
Width
4.7 in
Voltage
120V
Includes
1 x Pendant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSAP05MBSN
- Zoro #
- G014704236
- UPC #
- 37949506638
- Country of Origin
- Viet Nam
- Color
- Nickel
- Voltage
- 120V
- Item
- Pendant
- Includes
- 1 x Pendant
- Material
- Steel/Glass
- Socket Type
- E26
- Light Bulb Shape
- T10
- Sloped Ceiling Compatible
- Yes
- System Type
- Hardwired
- Fixture Dimmable
- Yes
- Shape
- Cylinder
Dimensions
- Height
- 4.7 in
- Width
- 4.7 in
Description
The Vista pendant features a sleek cylinder shape, crafted from sturdy steel and complemented by a clear glass shade. This contemporary design adds a modern touch to any room, making it perfect for illuminating your hallway, foyer, or living room. Enhance your space with a vibrant and inviting ambiance with this stylish pendant.
- •Made from durable steel and clear glass providing long-lasting elegance
- •Ideal for illuminating hallways, foyers, living rooms, dining rooms, kitchens, bedrooms, offices, and bathrooms
- •Modern and contemporary design adds a sophisticated touch to your interior
- •Designed to be compatible with sloped ceilings
- •Dimmable fixture allows you to control brightness to create the perfect mood
- •Medium Base for wide versatility of replaceable bulbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.