Arren - LED Sconce - Light Antique Brass
- Mfr # ARNS1318LAJD4LB
- Zoro # G122985268
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Arren
Body Material
Steel, Glass
Height
18 in
Shade Color
White
Color
Light Antique Brass, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARNS1318LAJD4LB
- Zoro #
- G122985268
- UPC #
- 037949513865
- Country of Origin
- China
- Fixture Series
- Arren
- Body Material
- Steel, Glass
- Shade Color
- White
- Color
- Light Antique Brass, White
- Dimmable
- Yes
- Light Fixture Shape
- Armed Sconce
- System Type
- Hardwired
- Item
- Sconce
- Housing Material
- Steel
- Shade Material
- Glass
- Lamp Type
- Integrated LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Wattage Equivalency
- 210 W
- Finish
- Light Antique Brass
- Fixture Voltage
- 120V to 277V
- Lumens
- 2100 lm
Dimensions
- Height
- 18 in
- Extension Length
- 6.5 in
- Width
- 13.5 in
- Shade Width
- 6 in
- Shade Height
- 6 in
- Length
- 6.5 in
- Shade Depth
- 6 in
Description
The Arren LED Sconce blends modern and contemporary design elements to create a sleek lighting solution for your home. Featuring a steel frame with glass shades, this integrated LED sconce offers versatile style ideal for your living room or bathroom. Its 5-in-1 CCT capability allows you to customize the lighting ambiance to suit your mood.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.