Lane - LED Sconce - Light Antique Brass
- Mfr # LANS0620LAJUDLB
- Zoro # G322985266
product price:Â
$
96.45
/ea
Key Features
Body Material
Steel, Glass
Dimmable
Yes
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Material
Glass
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LANS0620LAJUDLB
- Zoro #
- G322985266
- UPC #
- 037949514169
- Country of Origin
- Viet Nam
- Body Material
- Steel, Glass
- Dimmable
- Yes
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade Material
- Glass
- Light Fixture Shape
- Linear
- Wattage Equivalency
- 70 W
- Lamp Type
- Integrated LED
- Housing Material
- Steel
- Color
- Light Antique Brass, White
- Shade Color
- White
- System Type
- Hardwired
- Item
- Sconce
- Fixture Voltage
- 120V to 277V
- Lumens
- 700 lm
- Finish
- Light Antique Brass
- Fixture Series
- Lane
Dimensions
- Width
- 5.5 in
- Shade Depth
- 3.13 in
- Shade Height
- 3.13 in
- Length
- 4.38 in
- Shade Width
- 3.13 in
- Extension Length
- 4.38 in
- Height
- 20 in
Description
The Lane LED Sconce offers sleek contemporary styling with a steel and glass construction, perfect for any modern or transitional living space. Its integrated LED and 5-in-1 CCT feature provide versatile lighting options, making it an excellent choice for hallways or foyers. Enhance your home with this stylish and functional fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.