Arren - LED Semi-Flush Mount - Light Antique Brass
- Mfr # ARNC17LAJD4LB
- Zoro # G622985287
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Fixture Material
Steel
Shade Width
7 in
Shade Material
Glass
Light Fixture Shape
Semi Flush Mount
Body Material
Steel, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARNC17LAJD4LB
- Zoro #
- G622985287
- UPC #
- 037949513841
- Country of Origin
- China
- Fixture Material
- Steel
- Item
- Semi-Flush Mount
- Shade Material
- Glass
- Light Fixture Shape
- Semi Flush Mount
- Body Material
- Steel, Glass
- Lumens
- 2600 lm
- Wattage Equivalency
- 260 W
- Fixture Series
- Arren
- Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
- Lamp Type
- Integrated LED
- Dimmable
- Yes
- Finish
- Light Antique Brass
- Hanging Type
- Flush
- Color
- Light Antique Brass, White
- Shade Color
- White
Dimensions
- Shade Width
- 7 in
- Shade Depth
- 7 in
- Width
- 17.25 in
- Height
- 14.25 in
- Shade Height
- 7 in
Description
The Arren LED Semi-Flush Mount blends sleek contemporary styling with practical functionality. Made from steel and glass, it offers an integrated LED design perfect for modern spaces like hallways or foyers. Its transitional look adds a touch of elegance and adaptability to any setting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.