This item is Discontinued.

Afx Ash LED Flush Mount, Voltage: 12V ASHF1214L30D1WH

Ash LED Flush Mount, Voltage: 12V (Discontinued)

  • Mfr # ASHF1214L30D1WH
  • Zoro # G1241425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASHF1214L30D1WH
Zoro #
G1241425
UPC #
037949445180
Country of Origin
China

Dimensions

Diameter
12"
Height
4 in

Details

Item
Ash LED Flush Mount
Voltage
12V
Watts
17.5
Finish
White
Lamp Type
Led
Type
Flush Mount
Material
Metal
Light Fixture Shape
Globe/Circle
Orientation
Horizontal
LED Module Quantity
1
Material Percentage
80% Steel, 20% Acrylic
System Type
Hardwired

Description

The Ash LED flush mount is a sleek addition to your home décor, offering a modern touch to any space. With its circular metal frame and acrylic shade, this lighting fixture seamlessly blends style and function. Ideal for spaces where integrated LED lighting is desired, it provides efficient illumination while enhancing the aesthetic of your home.


  • Triac dimmable for customized lighting
  • LED bulb included for convenience
  • Circular acrylic shade adds modern touch
  • 700 lumens for bright, efficient lighting
  • Ideal for enhancing home lighting design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.