Zoro Homepage

Ashland LED Flush Mount - 19in Dia. - White Linen

  • Mfr # ALDF19LAJUDWH

  • Zoro # G922652957


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Width
19 in
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Length
19 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALDF19LAJUDWH
Zoro #
G922652957
UPC #
037949512905
Country of Origin
China

Dimensions

Width
19 in
Length
19 in
Height
3.74 in

Details

Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color
White
Style
Transitional, Modern, Contemporary
Item
Flush Mount
Damp/Wet Rating
Damp
Watts
270 W
Dimmable
Yes
Lumens
2700
Body Material
Steel, Linen, Acrylic
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
CRI
90
Lamp Type
Integrated LED
Standards
cETLus Listed
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120 to 277 V
Assembly
Partial Assembly

Description

This contemporary flush mount fixture can be used in various applications including corridors, baths, laundry rooms and kitchens.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.