Avanti 52" Integrated LED Vanity - Satin Nickel Finish - White Shade

  • Mfr # ATV480540L30D1SNWH

  • Zoro # G104985644


product price:  $171.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5
Length
51.5
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV480540L30D1SNWH
Zoro #
G104985644
UPC #
37949485995
Country of Origin
China

Dimensions

Height
5
Length
51.5
Width
10

Details

Item
Vanity Light
Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
11
Shade Material
Acrylic
Shade Type
Rectangular
Shade Color Family
White
Color Temp.
3000K
Housing Material
Steel, Acrylic
Dimmable
Yes
Lamp Watts
49
Lamp Included
Yes
Fixture Type
Vanity Light
Series
Avanti
Max. Fixture Wattage
49W
Lamp Quantity
1
Finish
Satin Nickel
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Watts
49
Color Temperature
3000K
Bulb Type
Integrated LED
Lumens
4000

Description

Brighten up your bathroom with the AFX Avanti Integrated LED Vanity. This shallow vanity light fixture is designed with plated metal endcaps and a LumaFuseTM laminated fabric/acrylic shade, making it durable and sure to last for years to come. Available in three lengths and two finishes, you can choose what works best for you. | 3-in-1 CCT,cETLus,Dimmable,ADA | Shallow profile LED vanity with decorative plated metal endcaps. | Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Available in two finishes and three lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.