This item is Discontinued.

This item is Discontinued.
Gatsby 24 in. 3-Light Matte Black Vanity Light with Gold Ombre Shades for Bathrooms (Discontinued)
Mfr #
D306M-3B-MB
Zoro #
G712345182
UPC # 46335126992
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D306M-3B-MB
Zoro #
G712345182
UPC #
46335126992
Country of Origin
China
Dimensions
Height
8.5 in
Length
14 in
Width
24 in
Backplate Height
4.75 in
Backplate Width
7 in
Details
Item
Vanity Light
Color
Black
Lamp Type
T10
Voltage
120V
Finish
Matte Black
Lighting Certification
UL/cUL
Lamp Included
No
Light Bulb Base
E26
Material
Steel
Location Rating
Damp
Includes
Hardware
Application
Residential
Description
The Gatsby collection from Designers Fountain elevates clean modern design through artisan craftsmanship. Gatsby features a unique blown gold ombre glass, and is available in a sleek matte black finish. The Gatsby family boasts multiple fixtures including wall and ceiling-mounted pieces. Use Gatsby throughout the interior for an added touch of elegance to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.