This item is Discontinued.

Afx Avenue 12" LED Outdoor Flush Mount - Textured Bronze AUF1228LAJD2BZ

Avenue 12" LED Outdoor Flush Mount - Textured Bronze (Discontinued)

  • Mfr # AUF1228LAJD2BZ
  • Zoro # G904985097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUF1228LAJD2BZ
Zoro #
G904985097
UPC #
37949464341
Country of Origin
China

Dimensions

Height (In.)
3.75
Height
3.75
Width (In.)
12
Length
12
Width
12

Details

Voltage
120-277V
Watts
29
Lumens
2800
Housing Color
Textured Bronze
Color Temp.
3000K/3500K/4000K
Lamp Type
Integrated LED
Lamp Included
Yes
Housing Finish
Textured Bronze
Housing Material
Steel
Lamp Watts - Fixtures
29W

Description

Add a modern pop of light to your entryway or back patio with the AFX Bailey Flush Mount. This flush mount ceiling light includes bold metal accent bars and a white acrylic diffuser that disperses light evenly while the dimmable fixture allows you to set the mood however you like. This wall or ceiling light is available in two sizes and two different finishes. | 3-in-1 CCT,cETLus,Dimmable,Title 24,Wet Rated | Contemporary LED outdoor ceiling light with linear metal accent bars. | Durable powder coat finish. | White acrylic diffuser. | Can be mounted on wall or ceiling. | Available in two sizes and finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.