Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AUW6122500L30MVBZ
Zoro #
G1241696
UPC #
037949429401
Country of Origin
China
Dimensions
Width
5.5"
Height
12"
Length
3.5"
Details
Watts
24
Material
Acrylic
Lamp Type
Led
Voltage
12-277V
Finish
Metal
Type
Wall Sconce
Item
Avenue LED Outdoor Sconce
Description
Avenue LED Outdoor Sconce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.