Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUW7183200L30MVTG
Zoro #
G1241748
UPC #
037949429418
Country of Origin
China
Dimensions
Width
7"
Length
3.5"
Height
18"
Details
Watts
28
Finish
Metal
Item
Avenue LED Outdoor Sconce
Voltage
12-277V
Lamp Type
Led
Type
Wall Sconce
Material
Acrylic
Description
Avenue LED Outdoor Sconce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.