Axel Wall Sconce - Satin Nickel
- Mfr # AXLS0416LAJUDSN
- Zoro # G806376641
product price:Â
$
144.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Sconce
Height
16
Width
2.7
Dimmable
Yes
Fixture Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXLS0416LAJUDSN
- Zoro #
- G806376641
- UPC #
- 37949494140
- Country of Origin
- China
Dimensions
- Height
- 16
- Width
- 2.7
- Length
- 4
Details
- Fixture Type
- Sconce
- Dimmable
- Yes
- Fixture Voltage
- 120V to 277V
- Finish
- Satin Nickel
- Item
- Sconce
- Glass Color
- Silver
- Voltage
- 120V to 277V
- Fixture Wattage
- 15W
- Description/Special Features
- Add a touch of class and elegance to your home with the Axel 16" Wall Sconce. This wall sconce features a sleek design available in three different finishes. A perfect addition to hallways, living rooms, or on either side of your bed.
- Housing Material
- Steel, Acrylic
- Lamp Included
- Yes
- Lighting Certification
- ETL||cETL, Title 20, Prop 103
- Includes
- Light Bulb
- Watts
- 15
- Power Source
- Hardwired
- Damp/Wet Rating
- ETL||cETL Damp
- Bulb Type
- Integrated LED
- Lumens
- 1200
- Shade Type
- Cylinder
Description
Elevate your living space with the Axel wall sconce. This contemporary fixture features a sleek, modern design that seamlessly integrates into various rooms like the hallway or bedroom. With its integrated LED, it not only offers brilliant illumination but also adds a sophisticated touch to any area.
- Made of durable steel and acrylic materials
- Integrated LED provides efficient lighting
- Ideal for hallways, foyers, and bedrooms
- Hardwired for a clean installation
- Diffuser ensures soft, even light distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.