Gayson Wall Sconce, 1-Light, 7.75 In.W x 30.5 In.L x 7.75 In.H, Brushed Nickel/Brushed Nickel
- Mfr # 348S-BN
- Zoro # G411799415
product price:Â
$
254.00
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Width
7.75 in
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348S-BN
- Zoro #
- G411799415
- UPC #
- 685659194197
- Country of Origin
- China
- Dimmable
- Yes
- Item
- Wall Sconce
- Lamp Watts
- 100
- Lamp Included
- No
- Standards
- ETL
- Number of Lights
- 1
- Bulb Base
- Medium
- Shade Material
- Glass
- Frame Finish
- Brushed Nickel
- Collection
- Gayson
- Location Rating
- Damp
- Frame Material
- Steel
- Shade Finish/Color
- Clear
Dimensions
- Height
- 7.75 in
- Width
- 7.75 in
- Length
- 30.5 in
- Backplate Dimensions
- 5.25"L x 5.25"W
- Chain Length
- Rods: 2x12"+1x6"
- Cord/Wire Length
- 96"
Description
Mixed motifs offer an exquisite form of industrial style in a one-light wall sconce offering the perfect blend of glam and industrial design aesthetics. Constructed of chic brushed nickel steel framing and a conical clear glass shade, it delivers utility in an adjustable configuration making it easy to achieve customizable lighting levels. Install through hard-wiring or purchase separate simple and portable cord-and-plug mounting to move from space to space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.