Zoro Homepage

Banks - 52in 3 Blade LED Ceiling Fan - White Finish - Remote Control Type

  • Mfr # BNKN523LDCWHWH-RC

  • Zoro # G922652988


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
Width
52 in
Height
10 in
Watts
140 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNKN523LDCWHWH-RC
Zoro #
G922652988
UPC #
037949512264
Country of Origin
China

Dimensions

Width
52 in
Height
10 in
Length
52 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Ceiling Fan
Watts
140 W
Voltage
120 V
CRI
90
Material
Steel, Plastic, Acrylic
Standards
cETLus Listed
Lumens
1400
Fan Mounting Location
Indoor/Outdoor
Fan Blade Color
White
Features
Fixture Dimmable, Dust with a soft dry cloth.

Description

The Banks series is offered with a swooping 3 blade design adding a touch of elegance to any decor. The DC motor has a reversible function for year round comfort. For use in both indoor and outdoor applications. Adjustable color LED downlight included.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.