Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barlow36"LEDVanity, Silver, Metal, 36inL

  • Mfr # BARV3603L30D1PC

  • Zoro # G303510159


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
36
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARV3603L30D1PC
Zoro #
G303510159
UPC #
037949473794
Country of Origin
China

Dimensions

Height
3
Length
36
Width
4.5
Overall Height
3 in
Overall Width
2 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
36 in

Details

Item
Vanity Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
Shade Material
Acrylic
Shade Type
Rectangular
Finish
Silver, White
Housing Material
Metal
Series
Barlow
Fixture Type
Vanity Light
Standards
ADA, cETLus
Lighting Technology
LED
Dimmable
Yes
Environmental Rating
Damp Location Rated
Shade Color
White
Lens Material
Acrylic
Maximum Fixture Wattage
30 W
Includes Mounting Hardware
Yes
Compliance Type
CA Title 24, JA8
Includes Bulb
Yes
For Bulb Type
Integrated LED
Rated Life
50,000 hr
Color Rendering Index
90
Light Output
1,634 lm, 3,800 lm
Dimming Method
ELV/TRIAC
Mounting Hardware Included
Cover Plate
Includes
Light Bulb
Bulb Quantity
1
Color Temperature
3000K
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
30
Lumens
3800
Damp/Wet Rating
ETL||cETL Damp

Description

Barlow 36 In. LED Vanity, Diameter Not Applicable, Overall Length 36 in, Series BARV3603, Light Output 1,634 lm, 3,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120V AC, Overall Height 3 in, Overall Width 2 1/4 in, Housing Color Silver, Housing Finish Polished Chrome, Housing Material Metal, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Cover Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.