Shop TROY LIGHTING
See all product information
Create Account
Orphir 4 Light Wall Sconce by Chandler McLellan, Patina Brass, 10.75 In x 25.25 In
- Mfr # B6025-PBR
- Zoro # G815620827
product price:Â
$
822.00
/ea
Free Shipping & Returns
Key Features
Height
25.25 in
Width
10.75 in
Fixture Voltage
120V
Fixture Wattage
40 W
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6025-PBR
- Zoro #
- G815620827
- UPC #
- 197292118152
- Country of Origin
- India
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Fixture Wattage
- 40 W
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Quantity
- 4
- Body Material
- Aluminum
- Lamp Type
- E12 Candelabra Base
- Collection
- Chandler McLellan
- Color
- Patina Brass
- Battery Included
- No
Dimensions
- Height
- 25.25 in
- Width
- 10.75 in
- Length
- 10.75 in
- Fixture Width
- 4.75 in
- Cord Length
- 7 in
- Fixture Height
- 5.25 in
Description
Orphir draws inspiration from the dichotomy between the serene geography and the harsh, wind-swept climate of Orkney, Scotland. Completed with a textured bronze finish, three abstract shapes are set against a central Vintage Gold Leaf stem, creating a profile that resembles an aerial view of the Orkney coastline. Each graphic element of this wall washer has been dished to shade the light and soften the dramatic forms. From the rounded edges to the textural bronze finish, the details capture the artist's vision. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.