Shop AFX
See all product information
Create Account
Baroque - LED Pendant - 32in - Black
- Mfr # BRQP32LAJUDBK
- Zoro # G722985255
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Depth
6 in
System Type
Hardwired
Height
28.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRQP32LAJUDBK
- Zoro #
- G722985255
- UPC #
- 037949514558
- Country of Origin
- China
- Dimmable
- Yes
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
- Finish
- Black
- Shade Material
- Acrylic
- Wattage Equivalency
- 183 W
- Collection Name
- Baroque
- Material
- Steel, Acrylic
- Housing Material
- Steel
- Lamp Type
- Integrated LED
- Light Fixture Shape
- Single Drop Pendant
- Shade Color
- White
- Hanging Type
- Stem
- Color
- Black, White
- Item
- Pendant
- Voltage
- 120V to 277V
- Lumens
- 1830 lm
Dimensions
- Shade Depth
- 6 in
- Height
- 28.5 in
- Shade Height
- 6 in
- Shade Width
- 6 in
- Width
- 6 in
Description
The Baroque LED Pendant offers a sleek, modern design with its decorative vertical stacking globes. Crafted from durable steel and acrylic, this versatile piece is perfect for illuminating your hallway or dining room with style. Its adjustable stems and sloped ceiling compatibility provide flexibility for various ceiling heights, making it a great addition to any contemporary or transitional space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.