Cottage Grove 5-Light Matte Black Traditional Open Cage Lantern Pendant Light
- Mfr # P0467
- Zoro # G823655347
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Shade Material
Metal
Damp/Wet Rating
Dry
Body Material
Steel
Sloped Ceiling Compatible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0467
- Zoro #
- G823655347
- UPC #
- 884656761870
- Country of Origin
- China
- Watts
- 60W
- Shade Material
- Metal
- Damp/Wet Rating
- Dry
- Body Material
- Steel
- Sloped Ceiling Compatible
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Matte Black Metal
- Number of Lights
- 5
- Style
- Traditional
- Voltage
- 120V
- Finish
- Matte Black
- Bulb Base
- E12 Candelabra
- Item
- Pendant
- Dimmable
- Yes
- Collection Name
- Cottage Grove
- Bulb Included
- No
- Color
- Black
Dimensions
- Chain Length
- 48 in
- Size
- 16 in W x 31.29 in H x 16 in D
- Width
- 16 in
- Depth
- 16 in
- Height
- 31.29 in
Description
Add classic farmhouse style to your space with the Cottage Grove pendant. A matte black finish frames a traditional tapered cage design, showcasing five exposed bulbs that create a warm, inviting glow while adding visual interest. The open silhouette keeps the fixture feeling light and airy, making it a great choice for dining areas, kitchens, or entryways. An adjustable chain allows you to customize the hanging height. Its clean, timeless design blends easily with both farmhouse and traditional interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.