Baroque - LED Pendant - 42in - Light Antique Brass
- Mfr # BRQP42LAJUDLB
- Zoro # G822985254
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Height
37.63 in
Shade Depth
6 in
Housing Material
Steel
Finish
Light Antique Brass
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRQP42LAJUDLB
- Zoro #
- G822985254
- UPC #
- 037949514589
- Country of Origin
- China
- Housing Material
- Steel
- Finish
- Light Antique Brass
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Collection Name
- Baroque
- Lumens
- 2750 lm
- Voltage
- 120V to 277V
- Color
- Light Antique Brass, White
- Material
- Steel, Acrylic
- Hanging Type
- Stem
- Wattage Equivalency
- 275 W
- Dimmable
- Yes
- Lamp Type
- Integrated LED
- Shade Color
- White
- Item
- Pendant
- Shade Material
- Acrylic
- Light Fixture Shape
- Single Drop Pendant
- System Type
- Hardwired
Dimensions
- Height
- 37.63 in
- Shade Depth
- 6 in
- Shade Height
- 6 in
- Shade Width
- 6 in
- Width
- 6 in
Description
The Baroque LED Pendant offers a sleek, modern design with its decorative vertical stacking globes. Crafted from durable steel and acrylic, this versatile piece is perfect for illuminating your hallway or dining room with style. Its adjustable stems and sloped ceiling compatibility provide flexibility for various ceiling heights, making it a great addition to any contemporary or transitional space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.