This item is Discontinued.

Afx Beaumont LED Outdoor Sconce, Watts: 24 BMW5212800L30MVTG

Beaumont LED Outdoor Sconce, Watts: 24 (Discontinued)

  • Mfr # BMW5212800L30MVTG
  • Zoro # G1241906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMW5212800L30MVTG
Zoro #
G1241906
UPC #
037949430506
Country of Origin
China

Dimensions

Width
4.75"
Height
4.5 in
Length
4.5"
Backplate Height
21 in
Backplate Width
4.75 in

Details

Item
Beaumont LED Outdoor Sconce
Voltage
12-277V
Watts
150 W
Finish
Textured Grey
Material
Acrylic
Lamp Type
Led
Type
Wall Sconce
Number of LEDs
1
Fixture Housing Material
Metal
Light Fixture Shape
Rectangle/square
Material Percentage
30% Aluminum 70% Acrylic
Backplate Extension
1 in
System Type
Hardwired
Orientation
Vertical
Backplate/Canopy Shape
Rectangle/square

Description

Illuminate your space with the Beaumont led wall sconce, a perfect blend of style and functionality. Crafted with a sleek metal frame and acrylic shade, this outdoor sconce enhances your patio or terrace with its modern design. Its integrated LED provides consistent and energy-efficient lighting, creating a welcoming ambiance for your outdoor gatherings.


  • Sleek metal frame with acrylic shade
  • Ideal for patios and terraces
  • Integrated LED for energy efficiency
  • Provides consistent illumination
  • Modern rectangular design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.