Benton 5in. Outdoor LED Sconce - 12W - Bronze

  • Mfr # BNTW0505LAJENBZ

  • Zoro # G816279314


product price: $49.00
/ea

Key Features

Fixture Rated Life
50,000 hrs.
Includes
1 x Outdoor Sconce
CRI
80
Fixture Voltage
120V
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNTW0505LAJENBZ
Zoro #
G816279314
UPC #
37949503873
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Length
6.25 in

Details

Fixture Rated Life
50,000 hrs.
Includes
1 x Outdoor Sconce
CRI
80
Fixture Voltage
120V
Lumens
800
Material
Aluminum, Polycarbonate
Lamp Type
Integrated LED
Item
Outdoor Sconce
Color Temp.
3000K/4000K/5000K
Dimmable
No
Housing Finish
Bronze
Housing Color
Bronze, brown
Title 24
Yes
Orientation
Vertical/Horizontal
System Type
Hardwired
Diffuser Included
Yes
Assembly Required
Yes
Slope Ceiling Adaptable
No
Shade Color
White
Shade Material
Polycarbonate

Description

The Benton LED Outdoor Sconce seamlessly combines style and functionality, making it the perfect addition to your outdoor lighting. Featuring integrated LED technology, it delivers bright, energy-efficient illumination ideal for accentuating your patio, balcony, or entryway. With a design that enhances a transitional home aesthetic, this sconce is the perfect choice for homeowners seeking a blend of modern sophistication and practical lighting solutions.


  • Polycarbonate and aluminum construction
  • Integrated LED delivers 800 lumens
  • Flush mount installation
  • Includes dusk-to-dawn photocell
  • IP65-rated for wet locations
  • Perfect for patios and balconies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.