This item is Discontinued.

Afx Boon Pendant, Height: 8.5" BONP2032L30D1WH

Boon Pendant, Height: 8.5" (Discontinued)

  • Mfr # BONP2032L30D1WH
  • Zoro # G1242046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BONP2032L30D1WH
Zoro #
G1242046
UPC #
037949462729
Country of Origin
China

Dimensions

Diameter
2"
Height
8.5
Width
14

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
White
Material
Acrylic
Watts
36
Voltage
120V
Type
Pendant
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Color Temperature
3000K
Bulb Type
LED

Description

Boon Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.