Zoro Homepage

Bowen - 14in LED Wall Sconce - 16W - Light Antique Brass

  • Mfr # BWNS0514LAJUDLB

  • Zoro # G622652899


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Finish
Light Antique Brass
Width
4.5 in
Height
14.25 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWNS0514LAJUDLB
Zoro #
G622652899
UPC #
037949510130
Country of Origin
China

Dimensions

Width
4.5 in
Height
14.25 in
Depth
3.75 in

Details

Fixture Voltage
120-277V
Finish
Light Antique Brass
Item
Wall Sconce
Dimmable
Yes
System Type
Hardwired
Orientation
Vertical
Shade Material
Acrylic
Diffuser
Yes
Color
Brown
Rated Life
50,000 hrs.
Damp/Wet Rating
Damp
Lumens
1200
Housing Material
Steel
Bulb Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K

Description

Elevate your curb appeal with the Bowen LED Outdoor Sconce. Sleek, modern, and built to last, the Bowen seamlessly blends form and function. Crafted from durable steel, it brings a sophisticated edge to your porch or patio. The integrated LED delivers crisp, energy: efficient illumination-bright enough to welcome guests, subtle enough to create atmosphere. With Bowen, your outdoor space shines in style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.