
Brim LED Flush Mount - White - 5in Dia.
Mfr # BRMF05LAJD1WH
Zoro # G722652904
product price: $37.15
/eaKey Features
CRI
90
Dimmable
Yes
Watts
55 W
Body Material
Steel, Acrylic
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMF05LAJD1WH
Zoro #
G722652904
UPC #
037949513766
Country of Origin
Cambodia
Dimensions
Height
1 in
Length
5 in
Width
5 in
Details
CRI
90
Dimmable
Yes
Item
Flush Mount
Watts
55 W
Body Material
Steel, Acrylic
Standards
cETLus Listed
Damp/Wet Rating
Wet
Power Source
Hardwired
Lumens
550
Color temp
2700K/3000K/3500K/4000K/5000K
Assembly
Partial Assembly
Color
White
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Voltage
120 to 277 V
Style
Transitional, Modern, Contemporary
Lamp Type
Integrated LED
Description
The Brim LED outdoor flush mount combines the sleekness of modern design with the resilience of durable materials. Featuring a steel and acrylic construction, this fixture exudes a contemporary charm that enhances any hallway or foyer. Its integrated LED ensures efficient lighting, making it a stylish addition to your dining room or living room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.