Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brim LED Flush Mount - White - 9in Dia.

  • Mfr # BRMF09LAJD4WH

  • Zoro # G822652989


product price: $60.49
/ea

Key Features

CRI
90
Style
Transitional, Modern, Contemporary
Power Source
Hardwired
Height
1 in
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMF09LAJD4WH
Zoro #
G822652989
UPC #
037949513780
Country of Origin
Cambodia

Dimensions

Height
1 in
Length
9 in
Width
9 in

Details

CRI
90
Style
Transitional, Modern, Contemporary
Power Source
Hardwired
Item
Flush Mount
Lumens
1600
Dimmable
Yes
Damp/Wet Rating
Wet
Color
White
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Lamp Type
Integrated LED
Watts
160 W
Standards
cETLus Listed
Voltage
120 to 277 V
Body Material
Steel, Acrylic
Assembly
Partial Assembly
Color temp
2700K/3000K/3500K/4000K/5000K
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom

Description

The Brim LED outdoor flush mount combines the sleekness of modern design with the resilience of durable materials. Featuring a steel and acrylic construction, this fixture exudes a contemporary charm that enhances any hallway or foyer. Its integrated LED ensures efficient lighting, making it a stylish addition to your dining room or living room.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.