
Brink Sconce - LED W - 1600 Lm - 120-277V - White (Discontinued)
- Mfr # BRKS0424L30D2WH
- Zoro # G300460532
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BRKS0424L30D2WH
Zoro #
G300460532
UPC #
37949480037
Country of Origin
China
Dimensions
Height
24
Width
2.2
Length
2.75
Details
Fixture Type
Wall Sconce
Finish
White
Item
Wall Sconce
Voltage
120V-277V
Includes
Light Bulb
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
1600
Damp/Wet Rating
cETL Damp
Watts
20
Shade Type
Cylinder
Description
Brink Sconce - LED W - 1600 Lm - 120-277V - White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.