
Bronx Medium Base Pendant - 10in Dia. - White
Mfr # BRXP10MBWHGD
Zoro # G722652966
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
10 in
Length
10 in
Damp/Wet Rating
Damp
Assembly
Partial Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRXP10MBWHGD
Zoro #
G722652966
UPC #
037949513056
Country of Origin
Viet Nam
Dimensions
Width
10 in
Length
10 in
Height
8.5 in
Shade Dimensions
10 in x 10 in x 8.5 in
Details
Material
Steel
Damp/Wet Rating
Damp
Assembly
Partial Assembly
Item
Pendant
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Voltage
120 V
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color
White, Gold
Standards
cETLus Listed
Style
Transitional, Modern, Contemporary
Description
Elevate your space with the stylish Bronx pendant. This modern, contemporary piece features a sleek steel bell-shaped design, making it a perfect addition to any transitional or modern hallway or foyer. Crafted to enhance the aesthetic of your home, it offers a touch of elegance to your living room or dining room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.