Shop AFX
See all product information
Create Account
Montclair 12" LED Pendant - Satin Nickel Finish - Black Shade
- Mfr # MCP1214LAJUDSN-BK
- Zoro # G2106521
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Height
3.75
Width
4 in
Voltage
120V to 277V
Shade Type
Cylinder
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP1214LAJUDSN-BK
- Zoro #
- G2106521
- UPC #
- 37949461777
- Country of Origin
- United States
- Voltage
- 120V to 277V
- Shade Type
- Cylinder
- Item
- Pendant
- Finish
- Satin Nickel
- Watts
- 15 / 18
- Includes
- Light Bulb
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Fixture Type
- Pendant
- Power Source
- Hardwired
- Bulb Type
- LED
- Slope Ceiling Adaptable
- No
- Lumens
- 1400
- Damp/Wet Rating
- ETL,FCC Damp
Dimensions
- Height
- 3.75
- Width
- 4 in
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. White bottom acrylic diffuser disperses the light. Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. Product can be used over reception areas, desks, restaurants, and in public spaces.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.