
Bronx Medium Base Pendant - 14in Dia. - Black
Mfr # BRXP14MBBKGD
Zoro # G722652928
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Bulb Type
Replaceable Bulb
Height
12 in
Assembly
Partial Assembly
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRXP14MBBKGD
Zoro #
G722652928
UPC #
037949513063
Country of Origin
Viet Nam
Dimensions
Height
12 in
Width
14 in
Length
14 in
Shade Dimensions
14 in x 14 in x 12 in
Details
Material
Steel
Bulb Type
Replaceable Bulb
Assembly
Partial Assembly
Standards
cETLus Listed
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Voltage
120 V
Color
Black, Gold
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Item
Pendant
Description
Elevate your space with the stylish Bronx pendant. This modern, contemporary piece features a sleek steel bell-shaped design, making it a perfect addition to any transitional or modern hallway or foyer. Crafted to enhance the aesthetic of your home, it offers a touch of elegance to your living room or dining room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.