Zoro Homepage

Bryant - 52in 4 Blade LED Ceiling Fan - Black Finish

  • Mfr # BYTN524LACBKBK-WS

  • Zoro # G422652969


product price: $313.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Features
Fixture Dimmable, Dust with a soft dry cloth.
Length
52 in
Watts
140 W
Material
Steel, Plywood, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYTN524LACBKBK-WS
Zoro #
G422652969
UPC #
037949512776
Country of Origin
China

Dimensions

Length
52 in
Width
52 in
Height
13.5 in

Details

CRI
90
Item
Ceiling Fan
Features
Fixture Dimmable, Dust with a soft dry cloth.
Watts
140 W
Material
Steel, Plywood, Acrylic
Fan Blade Color
Black
Voltage
120 V
Lumens
1400
Standards
cETLus Listed
Color Temp.
2700K/3000K/3500K/4000K/5000K
Fan Mounting Location
Indoor

Description

The Bryant series 4 blade approach is the perfect combination of design and function. Featuring clean lines and a contemporary look. Reversible motor function for year round comfort. LED downlight with adjustable color CCT and AC Motor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.